This tape dispenser ensures low downtime with the largest water bottle (70 oz) in the industry. It features a long life, accurate stainless steel dual edge cutter. The jam-free feed mechanism is quiet and low maintenance. The dispenser provides a cut length of 5" to 36" in one pull, longer lengths with additional pull. The 12 ga body has a powder coat finish. This dispenser accepts tape widths of 1" to 3". It is CSA, CE, ETL, ANSI and UL standard 60950 compliant. This product has limited warranty of 18 months.
Marsh® Manual Kraft Tape Dispenser For 1"-3"W Tape
|
Questions & Answers (0)
Product Description
PRICE
$559.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-7/8 in |
| Width | 10-1/2 in |
| Height | 13-11/16 in |
| Weight | 29 lbs |
| Max Tape Diameter | 9 in |
| Max Tape Length | 36 in |
| Min Tape Width | 1 in |
| Min Tape Length | 6 in |
| Max Tape Width | 3 in |
Product Details
| Assembly Required | No |
| Type | Kraft Tape Dispenser |
| Color | Black |
| For Use With | Water Activated Tape |
| Style | Manual |
| Material | Metal |
| Description | Water Activated Tape Dispenser |
| Manufacturers Part Number | TDH |
| Number of Length Settings | 30 |
| Cutter | Guillotine Shear Blades |
| Brand | Marsh |
Warranty
| Warranty | 1 yr |