Clarke Hand Tool/Hose Assembly Upgrade For EX40 - 56265810
Write a Review
|
Questions & Answers (0)
Product Description
Hand tool/hose assembly with internal vacuum components.
PRICE
$315.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 13 in |
| Height | 8 in |
| Weight | 3 lbs |
Product Details
| Type | Accessory |
| Package Quantity | 1 |
| Description | Hand Tool/Hose Assembly Upgrade For EX40 |
| Color | Black |
| Manufacturers Part Number | 56265810 |
| For Use With | EX40 |
| Brand | Clarke |