Valley Craft® 4 Wheel Pallet Hand Truck with Rear Rubber Swivel Wheels, 1000 lb. Cap., Green
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft's® Steel 4-Wheel Pneumatic Pallet Truck has (2) 13 3/4" forks and are designed for use with or without Valley Craft® Plastic Mini-Pallets. The 4-wheel design improves the operators control and maneuverability while reducing fatigue. The deep frame provides an added 6" height of capacity and 19" skid rails that protect operators from heavy loads falling back. Efficiently load, transport and store various products with ease. Commonly used within facilities and for delivery trucks on the go.
This heavy duty hand truck has a 1,000 lb. load capacity and is easily maneuvered using the rubber grip twin handles. Built-in over-sized fenders help improve the stability and protection of your load during transport. The heavy 14 gauge steel frames can handle the toughest, most rigorous use and environments. (2) 12" front pneumatic wheels and (2) 8" rear casters make handling heavy loads or maneuvering over various terrain simple. 1" steel axles are fully enclosed in a protective housing with sealed bearings to improve the durability, functionality, and longevity of your unit.
The foot operated trip spring allows the forks to fold up or down for improved handling and convenient storage. When the forks are folded up it takes up less storage space, especially if stored against a wall or in a delivery truck. When the forks are folded down, it allows the operator to conveniently push the hand truck and have the forks on the ground to slide under your desired pallet. Once your pallet is on top of your forks, the operator can tilt the hand truck up to lock the forks in place and tilt back to simply break-over the load and begin to transport your items.
Valley Craft's® Pallet Trucks are fully welded and built to withstand a variety of environments and elements. Constructed of heavy gauge steel with a premium powder coat paint finish in green. Products are shipped fully assembled, ready-to-use, and made in the U.S.A. Distance Between Forks 10 in.
This heavy duty hand truck has a 1,000 lb. load capacity and is easily maneuvered using the rubber grip twin handles. Built-in over-sized fenders help improve the stability and protection of your load during transport. The heavy 14 gauge steel frames can handle the toughest, most rigorous use and environments. (2) 12" front pneumatic wheels and (2) 8" rear casters make handling heavy loads or maneuvering over various terrain simple. 1" steel axles are fully enclosed in a protective housing with sealed bearings to improve the durability, functionality, and longevity of your unit.
The foot operated trip spring allows the forks to fold up or down for improved handling and convenient storage. When the forks are folded up it takes up less storage space, especially if stored against a wall or in a delivery truck. When the forks are folded down, it allows the operator to conveniently push the hand truck and have the forks on the ground to slide under your desired pallet. Once your pallet is on top of your forks, the operator can tilt the hand truck up to lock the forks in place and tilt back to simply break-over the load and begin to transport your items.
Valley Craft's® Pallet Trucks are fully welded and built to withstand a variety of environments and elements. Constructed of heavy gauge steel with a premium powder coat paint finish in green. Products are shipped fully assembled, ready-to-use, and made in the U.S.A. Distance Between Forks 10 in.
PRICE
$975.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Height | 54 in |
| Weight Capacity | 1000 lbs |
| Weight | 92 lbs |
| Wheel Diameter | 12 & 8 in |
| Noseplate Width | 4 in |
| Noseplate Depth | 13-3/4 in |
Product Details
| Assembly Required | No |
| Type | Heavy Duty Hand Truck |
| Color | Green |
| Wheel Type | (2) Rigid Pneumatic, (2) Swivel Semi Pneumatic |
| Handle Type | Dual Pin |
| Style | 4-Wheel |
| Material | Steel |
| Manufacturers Part Number | F84812A7 |
| Handle Style | Double |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |