- OTC's air powered hydraulic pump is an ideal all-around power source, for use with a variety of rams, presses, & hydraulic pullers, that develops 10,000 PSI hydraulic pressure at 100 PSI air pressure
- Powerful unit features a two-stage release mechanism, internal relief valve, and a 3/8 inch female NPT oil port for convenient hookup to a wide variety of hydraulic powered equipment
- Onboard capacity of 98 cubic inches of usable oil, in the rugged metal reservoir, ensures you have the supply needed to power a wide range of equipment
- Convenient foot pedal design allows fine control of pump while keeping both hands free
- Two stage release mechanism gives fast or metered ram return while reducing hydraulic shock
- Backed by OTC's Lifetime Marathon Warranty
- An internal relief valve protects the hydraulic components regardless of hydraulic pressure
- In addition to all the features and performance characteristics of the 4020/4025, the 4021 is equipped with a 15 ft. remote control cord
- The 4022 is equipped with a 2-gal. reservoir
- These pumps require 9 CFM at 100 PSI air pressure at the pump
OTC Hand/Foot Operated Air/Hydraulic In Metal Reservoir, 10000 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,165.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 4025 |
| Package Quantity | 1 |
| Brand | OTC |