Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BVA Hydraulics

Model # :WBB3114540

MPN #: SP10-3002L

BVA Hydraulic Combo, 30 Ton, 2" Stroke Low Profile Cylinder with P1000 Pump

Product Description
  • Combo Kit inculdes
  • P1000 - 2 speed hand pump with 61 cu in reservoir
  • HL3002 - 30 ton low profile cylinder
  • CS3814 - 1/4 in internal diameter with 3/8 in NPTF 6 ft hose
  • CH38M - 3/8 in high flow male coupler
  • GW4014 - 4 in face diameter liquid gauge with 1/4 in NPTF
  • CF3814 - 1/4 in NPTF gauge fitting


PRICE
$1,889.00

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Collapsed Height4.61
Stroke2.44 in
Outside Diameter4
Extended Height7.05
Cylinder Bore Diameter2.87

Product Details

Cylinder Effective Area (In²)6.49 in²
IncludesHand Pump, Cylinder, High Flow Coupler, Hose Assembly, Gauge Fitting, Gauge
OperationSingle Acting
Internal Pressure at Capacity10000 psi
Package Quantity1
Manufacturers Part NumberSP10-3002L
Cylinder Capacity (Tons)30 tons
BrandBVA Hydraulics
Oil Capacity (In³)15.84 in

Compliance & Certifications

ANSI/ASME RatingB30.1