- 1.5 gallon capacity (6.0 liter)
- Extracts or dispenses at the turn of a valve
- Automatic pressure relief valve for safety
- How-to instruction decal applied to reservoir
OTC Transmission Fluid Reservoir, 1.5 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$285.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 8 in |
Product Details
| Type | Transmission Fluid Reservoir |
| Capacity | 1.5 gal |
| Material | Plastic |
| Description | Transmission Fluid Reservoir |
| Color | White/Black |
| Manufacturers Part Number | 6792-EDB |
| Brand | OTC |