Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Baseline

Model # :WBB2224005

MPN #: 12-0388

Baseline® Analog Gauge Push-Pull Dynamometer, 500 lb. Capacity

Product Description
The Baseline® hydraulic push-pull dynamometer has a 500 pound capacity. Maximum reading on analog gauge remains until the unit is reset. Dynamometer is perfect for muscle strength measurement, job task analysis and functional capacity evaluation (FCE). The dynamometer is lightweight and portable. The dynamometer is packaged with 3 push pads (padded curved, padded straight, and circular), 1 pull hook and 1 snap-lock hook. Can be used with lift platform (sold separately) to conduct muscle strength and functional capacity tests. Compatible with Baseline® single and dual grip handles (sold separately). The strength reading can be viewed as pounds or kilograms. CE Certified. Comes in a protective carrying case.

PRICE
$1,009.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width3 in
Height3 in
Weight6 lbs

Product Details

TypeHand Dynamometers
ColorBeige
Capacity500 lb
MaterialSteel, Plastic
Package Quantity1
DescriptionAnalog Gauge Push-Pull Dynamometer
Manufacturers Part Number12-0388
BrandBaseline

Warranty

Warranty1 yr