Klein Tools® High Leverage Cable Cutter 63050
Write a Review
|
Questions & Answers (0)
Product Description
Cut aluminum, copper and communications cable with the Klein Toolss High-Leverage Cable Cutter. Cable-gripping shear-type jaws and a high-leverage design provide exceptional cutting capability. Through-hardened, not case-hardened, cutting surfaces are longer-lasting.
PRICE
$38.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 9-1/2 in |
Product Details
| Type | General Purpose |
| Handle Material | Plastic-dipped |
| Material | Steel |
| Description | High-Leverage Cable Cutters |
| Manufacturers Part Number | 63050 |
| Brand | Klein Tools |