3M 714 Handheld Adhesive Transfer Tape Dispenser For 1/4"W Tape - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
This is a red adhesive applicator to be used with 1/4" wide rolls of ATG tape. The covered gears minimize applicator jams. The transparent cover shows remaining tape. It holds up to 60 yd (55m) of ATG tape. Touch of the finger triggers quick, controlled application of tape. There is no mess or clean-up, it saves time and effort. The dispenser applies adhesive transfer tape while simultaneously removing and rewinding the liner.
PRICE
$635.70 Sold in packages of 6 / $105.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Tape Width | 1/4 in |
| Max Tape Width | 1/4 in |
Product Details
| Handle Material | Plastic |
| Type | Adhesive Transfer Tape Dispenser |
| Color | Red |
| For Use With | Adhesive Transfer Tape |
| Style | Gun |
| Material | Plastic |
| Package Quantity | 6 |
| Frame Material | Plastic |
| Manufacturers Part Number | 7000131619 |
| Load Type | Side |
| Brand | Scotch |
Compliance & Certifications
| Certifications | RoHS |