Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Scotch

Model # :WBB34742

MPN #: 7000148741

3M™ Pressure Sensitive Handheld Tape Dispenser H180, 2"W

Product Description
✓LIGHTWEIGHT AND VERSATILE: Offers portable one-handed sealing, reinforcing, and bundling
✓EASY TO USE: Provides the ability to tack, roll, buff, and tear in one fluid motion
✓TENSION CONTROL: Has adjustable tension and delivery control
✓FOR A VARIETY OF INDUSTRIES: Ideal for general industrial, food and beverage, consumer goods, retail, print, packaging, metalworking, woodworking and more
✓DURABLE DESIGN: Constructed with metal and high-impact plastic to create a long-lasting tool
✓TAPE SIZE: 2-inch wide tape roll

Scotch® Box Sealing Tape Dispenser H180 is a portable, hand-held tape dispenser. This box sealing tape dispenser comes with a pistol-grip design for easy application. Tack, roll, buff and tear in one fluid motion. The lightweight and rugged construction of this box tape dispenser creates a durable, yet portable, tool for sealing, combining, reinforcing and bundling.

Quick and Comfortable Tape Gun
Lightweight and durable, Scotch® Box Sealing Tape Dispenser H180 is a portable, easy-to-operate, hand-held tape dispenser. This packaging tape dispenser has a pistol-grip design that allows the operator to apply, cut and buff tape in a fluid, one-hand motion. Scotch® Box Sealing Tape Dispenser H180 is constructed of metal and durable plastic, tough enough to operate in high-volume shipping environments. The adjustable, hub-mounted tape brake allows for control of tension and delivery for effective sealing of packages and helps the operator dispense the tape along the box seam, preventing waste. Scotch® Box Sealing Tape Dispenser H180 allows for 2 inch / 48 mm wide tape for box sealing tape applications and can dispense up to a 60 yds. / 55 m roll of box sealing tape.

Recommended Applications
Scotch® Box Sealing Tape Dispenser H180 is a necessary tool wherever products are processed, repackaged or prepared for distribution. Warehouses, industrial plants, e-commerce shipping operations and retail distribution outlets are just a few of the places where these tools are used.

Applications include:
  • Carton sealing
  • Box sealing
  • Combining
  • Reinforcing
  • Bundling operations

  • An Essential Tool of Superior Sealing
    Scotch® Box Sealing Tape Dispenser H180 is an essential tool for those who are looking for a lightweight, portable, hand-held tape dispenser. Easy-to-use, you can tack, roll, buff and tear in one fluid motion. We designed this box tape dispenser to be a durable solution that offers consistent and superior performance.

    PROMOTIONAL PRICE
    $37.31

    was $71.95
    Save $34.64 (48%)
    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Min Tape Width1 in
    Max Tape Width2 in

    Product Details

    TypeHandheld Tape Dispenser
    Handle MaterialPlastic
    ColorTan
    For Use WithTape
    Blade MaterialMetal
    StyleLightweight
    MaterialMetal/Plastic
    Frame MaterialPlastic
    Manufacturers Part Number7000148741
    Load TypeSide
    BrandScotch