Handi-Foil® Aluminum Foil Oblong Pan, 36 Oz., 8-1/2" x 6" x 1-3/4", Qty 500
Write a Review
|
Questions & Answers (0)
Product Description
Handi-Foil® Aluminum Oblong Pan, 36 Oz., 8-1/2 x 5-15/16 x 1-13/16, Qty 500
All-purpose pans are an affordable carryout solution. Oblong aluminum design accommodates a wide variety of carry-out and catering applications. Easy to clean for reuse. Food Container Type: Carryout; Material(s): Aluminum; Capacity: 36 Oz.
This product arrives to most customers in 2-3 business days.
All-purpose pans are an affordable carryout solution. Oblong aluminum design accommodates a wide variety of carry-out and catering applications. Easy to clean for reuse. Food Container Type: Carryout; Material(s): Aluminum; Capacity: 36 Oz.
This product arrives to most customers in 2-3 business days.
PRICE
$249.95
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 5-15/16 in |
| Depth | 1-3/16 in |
| Height | 1-13/16 in |
Product Details
| Type | Pan |
| Material | Aluminum |
| Package Quantity | 500 |
| Manufacturers Part Number | HFA206230 |
| Shape | Rectangle |
| Brand | Handi-foil |