Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Starrett

Model # :WBB3145953

MPN #: 98Z-12

Starrett® Machinists Level w/ Ground & Graduated Vial, 12"L x 2"W x 3"H, Wood Case

Product Description
The Starrett® 98 Machinists Level with Ground and Graduated Vial includes a cross test vial. 300mm (12") size, with wood case.

Features:
  • Ground and graduated main vials
  • The base of the levels features an involute groove running the length of the base, which provides a reliable seat for round work
  • The base of the levels features an involute groove running the length of the base, which provides a reliable seat for round work
  • Cross test vial
  • The vials are adjustable to a positive setting and are housed in a satin finished brass tube with a friction-fit closing cover to prevent breakage
  • Main level vials have graduations that are approximately 80-90 seconds or .005" per foot (0.42mm per meter)


PRICE
$479.95

1
1
Ships in 65 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Width2 in
Height3 in

Product Details

TypeMachinists Level
MaterialBrass
DescriptionMachinists Level w/ Ground & Graduated Vial
ColorMulti-colored
Manufacturers Part Number98Z-12
Accuracy0.005" per ft. °F
BrandStarrett