- Robotic welded for greater consistency
- Green powder coated for a longer-lasting finish
- Back lip on nose plate adds strength, while holding small loads in place
- Large 8 x 14" nose plate with Super Slik™ raised runners to help slide load on and off with minimal effort
- Curved crossbars hold load in place
Fairbanks Hand Truck MHS112-8PN - Double Handle - 8" Semi-Pneumatic Wheels - 500 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 47 in |
| Weight Capacity | 500 lbs |
| Weight | 47 lbs |
| Wheel Diameter | 8 in |
| Noseplate Width | 14 in |
| Noseplate Depth | 8 in |
Product Details
| Assembly Required | Yes |
| Type | General Purpose |
| Color | Green |
| Wheel Type | (4) Semi Pneumatic |
| Handle Type | Dual Pin |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | MHS112-8PN |
| Handle Style | Double |
| Brand | Fairbanks |
Warranty
| Warranty | 2 yr |