Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fairbanks

Model # :WBB2218155

MPN #: C-114-10FPN

Fairbanks Hand Truck C-114-10FPN - Loop Handle - 10" Full Pneumatic Wheels - 600 Lb. Capacity

Product Description
  • Robotic welded tor greater consistency
  • Green powder coated for a longer lasting finish
  • D-Lock axle flattened on one side so it cannot rotate and cause wear
  • Back lip on nose plate adds strength, while holding small loads in place
  • Large 8"x 14" nose plate with Super Slik™ raised runners to help slide load on and off with minimal effort
  • Curved crossbars hold load in place
  • Extra-long stair climbers provide added frame strength and ease loads over stairs and curbs
  • Rugged ball bearing wheels for longer wear


PRICE
$275.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height50 in
Weight Capacity600 lbs
Weight33 lbs
Wheel Diameter10 in
Noseplate Width14 in
Noseplate Depth8 in

Product Details

Assembly RequiredYes
TypeStair Climbing
ColorGreen
Wheel TypePneumatic
Style2-Wheel
MaterialSteel
Manufacturers Part NumberC-114-10FPN
Handle StyleContinuous
BrandFairbanks

Warranty

Warranty2 yr