Handwash Station With Soap Dispenser & Paper Towel Roll Holder, Dark Brown
Write a Review
|
Questions & Answers (0)
Product Description
Handwashing Station, with paper towel and soap dispenser, includes: 1 sheet handwash only labels (4 labels per sheet), 2 straps, and 1 user manual, tabletop, holds single roll, plastic (must be used with 2-1/2 or 5 gallon Cambro or Ultra Camtainer), dark brown
PRICE
$265.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-3/4 in |
| Width | 22-7/16 in |
| Depth | 10-11/16 in |
| Height | 15-1/4 in |
| Weight | 10 lbs |
Product Details
| Type | Wash Station |
| Color | Brown |
| Style | Handwash Station |
| Mounting Location | Portable |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | HWAPR131 |
| Brand | Cambro |
Warranty
| Warranty | 3 yr |