Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jonti-Craft

Model # :WBB2371537

MPN #: 1382JC

Jonti-Craft® Clean Hands Helper Portable Sink - 38" Counter - Plastic Sink - without Heater

Product Description
Set up a portable hand washing station without plumbing! Encourage hand washing habits and help keep everyone healthy while meeting licensing requirements. The 38" counter height is perfect for adults or older children with the help of a Step-Up Stool.

The water pump has a flow rate of up to half a gallon per minute. The tank for the non-potable clean water holds five gallons while the waste water tank holds six gallons. There is a catch tray under the tanks. Mistake-proof connectors means the clean and waste water tanks cannot be inadvertently switched. Plastic sink is approximately 5" deep. Power switch inside the cabinet and openings for cord management. Mobile tank cart and filler hose with funnel available separately in Accessories Kit. DOES NOT HAVE HOT WATER.

Features:

  • FDA Approved plastic top and non-potable, clean water container
  • ADA Compliant Faucet
  • Faucet, pump, tubing, and all connections are certified to NSF Standards
  • UL or ETL-listed electrical components


PRICE
$2,769.00

1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28-1/2 in
Width23-1/2 in
Height49-1/2 in
Weight138 lbs

Product Details

TypeScience and Lab Furniture
Frame Color FamilyNatural
Top Color FamilyBlack
StyleSink
Country of OriginMade in USA
DescriptionStudent's Portable Sink
Package Quantity1
Frame MaterialWood
Manufacturers Part Number1382JC
ShapeRectangle
Top MaterialPlastic
BrandJonti-Craft

Warranty

Warranty1 yr