- Krowne Hand Sink
- 16" x 15" OA
- Wall Mount w/Bracket
- 14" x 10" Front-To-Back x 6" Deep
- Splash Mount Gooseneck Spout w/Knee Valves
- 1-1/2" Drain w/Overflow
- Soap & Towel Dispenser
- Stainless Steel Construction
- Wall Mount Knee Valve Hand Sink
Krowne® HS-16 16" Wide Hand Sink With Soap And Towel Dispenser, Knee Pedal
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,599.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 16 in |
| Height | 24 in |
| Weight | 36 lbs |
| Basin Depth | 5-5/8 in |
| Backsplash Height | 8 in |
| Basin Length | 9-3/4 in |
| Basin Width | 12-1/2 in |
| Gauge | 20 ga |
Product Details
| Flow Rate | 1.8 gal/min |
| Type | Hand Sink |
| Color | Silver |
| Number of Stations | 1 |
| Mounting Location | Wall |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | HS-16 |
| Faucet Holes | 1 |
| Handle Style | Knee Pedal |
| Brand | Krowne |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | Yes |
| NSF Certified | Yes |