Pac Strapping Poly Kit w/ Tensioner/Sealer & Seals, 7200'L x 1/2" Strap Width Coil, Black
|
Questions & Answers (0)
Product Description
This complete self-contained strapping kit contains 1/2" plastic heavy duty strapping. It has 1000 1/2" open seals, 1 heavy duty tensioning tool and 1 sealing tool.
PRICE
$435.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7200 ft |
| Weight | 48 lbs |
| Thickness | 0.022 mil |
| Strap Width | 1/2 in |
| Tensile Strength | 500 |
| Core Size | 16 x 6 in |
Product Details
| Assembly Required | No |
| For Use With | Polypropylene |
| Strapping | Yes |
| Dispenser | Y |
| Sealer | Yes |
| Style | Self-Dispensing |
| Tensioner | Yes |
| Includes | 1 Roll Strapping, Self-Dispensing Box, Seals, Tensioner |
| Material | Plastic |
| Seals | Yes |
| Description | Strapping Kit |
| Manufacturers Part Number | EP48HD |
| Buckles | No |
| Cutter | No |
| Brand | Pac Strapping |