Pac Strapping® Heavy Duty Symmetrical Polyester Sealer For 1/2" Serrated Seals
Write a Review
|
Questions & Answers (0)
Product Description
Symmetrical Polyester Sealer for 1/2" Serrated Seals. Manual tools are tough, durable, and priced very competitively, making them an exceptional value. Easy to use and simple to maintain.
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Weight | 4 lbs |
| Handle Length | 12 in |
| Min Material Thickness | 0.018 |
| Max Material Thickness | 0.03 |
| Strap Width | 1/2 |
Product Details
| Assembly Required | No |
| Handle Material | Plastic |
| Type | Sealer |
| Color | Silver |
| Joint Type | Crimp |
| For Use With | Polyester Strapping and Serrated Seals |
| Tool Type | Sealer |
| Grip Material | Plastic |
| Manufacturers Part Number | SPE48 |
| Duty | Regular Duty |
| Brand | Pac Strapping |
Warranty
| Warranty | 6 yr |