Special Features:
- Industrial Quality Build
Weights & Dimensions
| Length | 3 in |
| Size | 1/4-20 |
Product Details
| Country of Origin | United States |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 1 |
| Description | 1/4"-20 Hanger Bolt Installation Tool |
| Manufacturers Part Number | EZ14 |
| Brand | L.H.Dottie |