Model # :WBB2245972
MPN #: 1800.CS.S.10
Hanging Chain Kit For Straight Configuration Infrared Heaters, 10'L
Write a Review
|
Questions & Answers (0)
Product Description
This is a 10' hanging chain kit for use with straight configured 3.5" and 4.0" infrared tube heater systems.
PRICE
$70.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Weight | 0.8 lbs |
Product Details
| Type | Mounting Hardware |
| Mounting Location | Ceiling |
| Material | Steel |
| Manufacturers Part Number | 1800.CS.S.10 |
| For Use With | Straight Tube Heaters 10' |