SunStar 90° Elbow For Straight Infrared Tube Heaters
Write a Review
|
Questions & Answers (0)
Product Description
The 90 degree elbows are used for all straight infrared tube heaters. The corner reflector can be added to reduce the clearance to combustibles above the heater. This product has a limited warranty of 1 year. This product is made in USA.
PRICE
$129.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 13 in |
| Height | 6 in |
| Weight | 11 lbs |
Product Details
| Type | Connector/Fitting |
| Description | 90º Elbow |
| Manufacturers Part Number | 43208010 |
| For Use With | Straight Infrared Tube Heaters |
| Brand | SunStar |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |