SunStar 24V Relay Kit For Straight and U Shaped Infrared Tube Heaters
Write a Review
|
Questions & Answers (0)
Product Description
This 24 Volt relay kit is to be used with a 24 Volt thermostat in conjunction with one straight or u-shaped infrared tube heater. This product has limited warranty of 1 year. This product is made in USA.
PRICE
$42.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 12 in |
| Weight | 3 lbs |
Product Details
| Type | Relay Kit |
| Description | 24V Relay Kit |
| Manufacturers Part Number | 43274030 |
| For Use With | 24V Thermostat with Straight or U-Shaped Heaters |
| Brand | SunStar |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Listed |