Model # :WBB2245963
MPN #: 1800.CS.U.15.4
Hanging Chain Kit For U Configuration 4.0" Infrared Heaters, 15'L
Write a Review
|
Questions & Answers (0)
Product Description
This is a 15' hanging chain kit for use with U-Configured 4.0" infrared tube heater systems.
PRICE
$115.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Weight | 2 lbs |
Product Details
| Type | Mounting Hardware |
| Mounting Location | Ceiling |
| Material | Steel |
| Manufacturers Part Number | 1800.CS.U.15.4 |
| For Use With | 4" U-Shape Tube Heaters 15' |