SunStar 4" Combustion Air Cap For Infrared Tube Heaters
Write a Review
|
Questions & Answers (0)
Product Description
This 4" cap. is used for combustion air or fresh air duct termination. It can be used with all infrared tube heaters. This product has limited warranty of 1 year. This product is made in USA.
PRICE
$79.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/4 in |
| Width | 6-3/4 in |
| Height | 4-1/4 in |
| Weight | 5 lbs |
Product Details
| Type | Cap |
| Material | Aluminum |
| Description | 4" Combustion Air Cap |
| Manufacturers Part Number | 41000020 |
| For Use With | All Infrared Tube Heaters |
| Brand | SunStar |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |