Model # :WBB2245974
MPN #: 1800.CS.U.40
Hanging Chain Kit For U Configuration 3.5" Infrared Heaters, 40'L
Write a Review
|
Questions & Answers (0)
Product Description
This is a 40' hanging chain kit for use with U-Configured 3.5" and 4.0" infrared tube heater systems.
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Weight | 5 lbs |
Product Details
| Type | Mounting Hardware |
| Mounting Location | Ceiling |
| Material | Steel |
| Manufacturers Part Number | 1800.CS.U.40 |
| For Use With | 3.5" U-Shape Tube Heaters 40' |