SunStar Heat Shield Kit for GLASS® Infrared Patio Heaters
Write a Review
|
Questions & Answers (0)
Product Description
Heat Shield Kits reduce clearances to combustibles above to 10" and allows the heater to reside closer to the ceiling. Allows for Horizontal and up to 60° installations. Hardware included.
Mounting Kit and Heating unit sold separately
Mounting Kit and Heating unit sold separately
PRICE
$259.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 41 in |
| Height | 6 in |
Product Details
| Type | Heat Shield Kit |
| Material | Metal |
| Description | Heat Shield |
| Color | Black |
| Series | SGL GLASS |
| Manufacturers Part Number | 44566300 |
| For Use With | GLASS Patio Heaters |
| Brand | SunStar |
Warranty
| Warranty | 1 yr |