Smead Classic Expanding Wallets, 3.5" Expansion, Elastic Cord Closure, Check Size, Redrope
Write a Review
|
Questions & Answers (0)
Product Description
These neat and professional wallets feature a distinctive redrope-printed material. An elastic cord holds the protective flap tightly around the wallet. Timeless professional expanding wallets feature a classic printed redrope exterior. Favorite of attorneys, accountants and bankers. Expansion allows for greater storage capacity. Full height gussets for added strength and durability. Contain recycled content.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$84.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 5 in |
| Expansion | 3-1/2 in |
Product Details
| Style | Expandable File Folders |
| Type | File Folder |
| Package Quantity | 1 |
| Description | File Folders |
| Color | Brown |
| Manufacturers Part Number | 71350 |
| Brand | Smead |