Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB3166475

MPN #: 39478

Jackson Safety® HHIS Master Kit For Climbing Hard Hats, Black/Red, Pack of 6

Product Description
Jackson Safety® Hard Hat Interchange System for Climbing Hard Hats - HHIS Master Kit for Mounting Face Shields and Welding Helmets to Hard Hats.

The Jackson Safety® Hard Hat Interchange System is a must-have accessory when workers need to wear a hard hat with a face shield or welding helmet while on the job. The smart design lets you quickly attach or detach a face shield or welding helmet from the hard without removing it, so you stay protected at all times. It features a vertical lock-in to eliminate helmet and face shield creep, and is built with a push button quick release which works even while wearing gloves.

Features:
  • Contains all components necessary to mount welding helmets and face shields to your climbing-style hard hats
  • Quickly switch between welding helmets or face shields without the need to remove your head protection
  • Audible click ensures that PPE has been assembled correctly to the HHIS system
  • One button action provides quick release
  • Comes fully assembled and ready to use
  • Made from lightweight polypropylene material
  • Dielectric material keeps your hard hat class E rated


PRICE
$31.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeClimbing Hard Hat Master Kit
Material"Polycarbonate, ABS, Polypropylene"
Package Quantity6
DescriptionHHIS Climbing Hard Hat Master Kit
ColorBlack
Manufacturers Part Number39478
BrandJackson Safety

Compliance & Certifications

Certifications"ANSI, OSHA, Class E Rated"