Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253494

MPN #: WHL-HR-8X2-5/8

Vestil™ Hard Rubber Wheel, 8" Dia., 176 lb. Capacity

Product Description
The HR hard rubber wheel is 60 (±5) Durometer shore (D) with high impact molded hard rubber.

Features:
  • Non-marking for good floor preservation
  • Resistant to a variety of chemicals and moisture
  • Anti-corrosive & rust resistant Zinc Plated finish
  • Impact resistant


PRICE
$10.50

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/16 in
Weight Capacity176 lbs
Weight5 lbs
Wheel Diameter8 in
Bearing Size5/8 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
TypeHard Rubber Wheel
ColorBlack
SeriesWHL-HR
Wheel TypeRigid
Package Quantity1
Manufacturers Part NumberWHL-HR-8X2-5/8
BrandVestil

Warranty

Warranty30