Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253673

MPN #: WHL-PP-4X1.25

Vestil™ Polypropylene Wheel, 4" Dia., 350 lb. Capacity

Product Description
Polypropylene wheels are great for a variety of industries with their limited rolling resistance and ability to withstand rough environments. The construction is also non-staining and is corrosion resistant to a variety of outside substances.

Features:
  • Anti-corrosive and rust resistant
  • Rolls smoothly across many surfaces
  • Encourages time-efficient maneuvering of products
  • White zinc finish


PRICE
$5.60

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-9/16 in
Weight Capacity350 lbs
Weight4 lbs
Wheel Diameter4 in
Bearing Size3/8 in

Product Details

Assembly RequiredNo
Wheel MaterialPolypropylene
TypePolypropylene Wheel
ColorBlack
SeriesWHL-PP
Wheel TypeRigid
Package Quantity1
Manufacturers Part NumberWHL-PP-4X1.25
BrandVestil

Warranty

Warranty1