Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253672

MPN #: WHL-PH-3.5X3

Vestil™ Phenolic Wheel, 3-1/2" Dia., 1100 lb. Capacity

Product Description
Phenolic wheels are great for improving carts and dollies in industrial settings. The phenolic casters will allow existing products to roll smoothly across surfaces, from workstation to workstation. Simply attachable for immediate use.

Features:
  • Temperature rating -50 degrees to 250 degrees F
  • Anti-corrosive and rust resistant Zinc Plated finish
  • Shock and impact resistant
  • Not recommended for wet applications


PRICE
$13.75

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Weight Capacity1100 lbs
Weight3 lbs
Wheel Diameter3-1/2 in
Bearing Size1/2 x 3 in

Product Details

Assembly RequiredNo
Wheel MaterialPhenolic
TypePhenolic Wheel
ColorBlack
SeriesWHL-PH
Wheel TypeRigid
Package Quantity1
Manufacturers Part NumberWHL-PH-3.5X3
BrandVestil

Warranty

Warranty30