Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB984777

MPN #: PLDL-HD-4-10PN

Vestil Plate & Slab Cradle Dolly 10" Pneumatic Wheels PLDL-HD-4-10PN 750 Lb.

Product Description
This slab dolly has a unique design that grabs the load when weight is added; the heavier the load, the tighter the plate clamping force. Maximum channel width is 4"W. Interior channel of dolly is finished with Line-X® polyurethane/polyurea coating to provide a superior impact and corrosion resistant surface to protect cargo. Dolly has twin handle holes for easy carrying and offer place to hook a strap if required (strap not included). Rolls smoothly over rough terrain with 10" pneumatic wheels. Strong steel construction has a durable powder coat finish. Shipped fully assembled.

PRICE
$209.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
209.95
Buy 11 units - 15 units
189.95Save $20.00 (10%)
Buy 16+ units
185.95Save $24.00 (11%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12-15/16 in
Height13-1/4 in
Weight Capacity750 lbs
Weight26 lbs
Wheel Diameter10 in
Gauge12
Usable Cradle Width4 in

Product Details

Assembly RequiredNo
ColorBlue
Wheel TypePneumatic
MaterialSteel
Manufacturers Part NumberPLDL-HD-4-10PN
BrandVestil