Hard Scrub Brushes for Vortex 9 Multi-Surface Scrubber. Ideal for aggressive deep cleaning like Soiled Grout Lines, Concrete.
Tornado® Hard Scrub Brush Set For Vortex 9 Multi-Surface Scrubber, 9"W, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Weight | 3 lbs |
| Size | 9 in |
Product Details
| Style | Brush/Pads : Cylindrical |
| Type | Cylindrical Brush |
| Package Quantity | 2 |
| Color | Blue |
| Application | Scrubbing |
| Manufacturers Part Number | 93173.1 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| For Use With | Vortex 9 Multi-Surface Scrubber |
| Brand | Tornado |