Powr-Flite® 15" Lite Grit Scrub Brush With Clutch Plate For Hard Surfaces
Write a Review
|
Questions & Answers (0)
Product Description
Powr-Flite 15" " Lite Grit Scrub Brush With Clutch Plate For Hard Surfaces - PFLG15
15" dyan-scrub brush with clutch plate for 17" brush pad floor machine. General and light scrubbing on vinyl, vinyl/asbestos, terrazzo, quarry tile, concrete, slate and marble.
15" dyan-scrub brush with clutch plate for 17" brush pad floor machine. General and light scrubbing on vinyl, vinyl/asbestos, terrazzo, quarry tile, concrete, slate and marble.
PRICE
$735.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 15 in |
Product Details
| Type | Scrub Brush |
| Material | Plastic |
| Package Quantity | 1 |
| Description | For Hard Surfaces |
| Color | Blue |
| Application | Scrubbing |
| Manufacturers Part Number | PFLG15 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| Brand | Powr-Flite |