Interlake Mecalux Pallet Rack Row Spacer, Hardware Included, 10"L
Write a Review
|
Questions & Answers (0)
Product Description
Interlake Pallet Rack Tear Drop Upright Frame, Bolted Row Spacer, Hardware Included, 10"L
Interlake Meclaux row spacers for bolted pallet upright frames are used to join pallet rack units together in a back to back row configuration. Row spacers also provide rigidity to the pallet rack system allowing even space between pallet racking systems.
Row Spacer Distribution Guidlines
The following recommendations for the placement of the row spacers are as follows:
Intermediate row spacers should be placed closest to the bolted strut connections and should allow equal distances between row spacers.
The top row spacer should be installed next to the tallest horizontal strut on the bolted pallet rack upright frame.
The bottom row spacer should be installed no higher than 50" from the base of floor surface.
Interlake Meclaux row spacers for bolted pallet upright frames are used to join pallet rack units together in a back to back row configuration. Row spacers also provide rigidity to the pallet rack system allowing even space between pallet racking systems.
Row Spacer Distribution Guidlines
The following recommendations for the placement of the row spacers are as follows:
Intermediate row spacers should be placed closest to the bolted strut connections and should allow equal distances between row spacers.
The top row spacer should be installed next to the tallest horizontal strut on the bolted pallet rack upright frame.
The bottom row spacer should be installed no higher than 50" from the base of floor surface.
PRICE
$16.75
1
1
Ships in 65 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection | Teardrop |
| Size | 10 in |
Product Details
| Assembly Required | No |
| Type | Spacer |
| Material | Steel |
| Description | Pallet Rack Tear Drop Upright Frame |
| Color | Silver |
| Manufacturers Part Number | T0047974 |
| Brand | Interlake Mecalux |
Warranty
| Warranty | 1 yr |