Rubbermaid Commercial® Hinge W/Hardware - FG3975L90000
Write a Review
|
Questions & Answers (0)
Product Description
Hinge with Hardware for Landmark® Series Container
Fits 3970, 3972, 3975, 3977
Includes: 1- Stainless Steel Hinge; 10- Flat Head Screws
Fits 3970, 3972, 3975, 3977
Includes: 1- Stainless Steel Hinge; 10- Flat Head Screws
PRICE
$38.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 18 in |
| Height | 1/2 in |
| Weight | 0.9 lbs |
Product Details
| Type | Hinge with Hardware |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | FG3975L90000 |
| For Use With | Rubbermaid Landmark Series® Trash Cans |
| Indoor/Outdoor | Outdoor |
| Brand | Rubbermaid |