Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB2376300

MPN #: RB10002

Tork® Hardwound Roll Towel, 7.88" x 1000 ft, White, 6 Rolls/Case - RB10002

Product Description
Tork Universal Hand Towels The white paper hand towels in Universal quality meet basic requirements in the washroom. Products in the Universal line are designed for businesses seeking to provide their washroom with economic, cost-efficient solutions, in good quality, which still maintains a professional appearance. These general towels are suitable for healthcare, manufacturing, industrial and educational facilities.

Features:
  • XL roll size - ideal combo of quality, performance, and value
  • Embossing enhances hand feel and maximum absorbency
  • Made from 100% FSC-certified fresh wood-based fiber
  • Minimum of 20% post-consumer fibers
For use with: Tork Hand Towel Roll Dispenser, Lever Auto Transfer 84TR, Tork Hand Towel Roll Dispenser, Lever 83TR, Tork Hand Towel Roll Dispenser, Electronic, Touch-Free 86ECO, Tork Hand Towel Roll Dispenser, Push,Bar, Auto Transfer 87T,

PRICE
$93.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1000 ft
Width7-7/8 in
Roll Diameter7.8 in

Product Details

Style1 Ply
Size TypeVaries
Package Quantity6
DescriptionContinuous
ColorWhite
Manufacturers Part NumberRB10002
For Use WithTork® H21 Towel Dispensers - 83TR, 84TR, 86ECO, 87T
Percent Recycled Content1
BrandTork