HARIBO Gold Gummy Bears Snack-Size Packs, 0.4 oz, 54 Count
Write a Review
|
Questions & Answers (0)
Product Description
Do you bite the head first or tackle the body? However you enjoy them, Haribo Gold Gummi Bears are bursting with fruity flavor. Grab a handful of these soft, assorted colored gummies and enjoy the classic Haribo flavor. With 54 0.4 oz. pouches, add this sugary treat to the piñata at your kids birthday party or the candy buffet at your next celebration. Whatever the occasion, Haribo Gold Gummi Bears are the solution.
PRICE
$30.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 54 Count |
Product Details
| Type | Candy |
| Flavor | Gummi |
| Package Type | Bag |
| Description | Haribo Gold Gummy Bears Snack-Size Packs |
| Manufacturers Part Number | 209-00181 |
| Gluten Free | No |
| Brand | Haribo |