- Adjustable non-slip chest strap with easy to use pass-thru buckle
- Coated hardware for corrosion resistance
- Delta No-Tangle™ design for added comfort and easy donning
- Parachute buckles on lower shoulder straps for quick and easy adjustment
- Spring loaded stand-up back D-ring ensures fast, easy, and safe connections
- Style: Vest
Delta™ No-Tangle Harnesses, DBI-Sala™ 1101656 XL
|
Questions & Answers (0)
Product Description
HARN TB CON 1D XL D2
PRICE
$579.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 in |
| Width | 8-1/2 in |
| Height | 13-1/2 in |
| Weight Capacity | 420 lbs |
| Weight | 8 lbs |
| Size | XL |
Product Details
| Ring Type | Back & Side D-Rings |
| Webbing Material | Polyester |
| Side D Ring | Yes |
| Padding Location | Back, Leg, Shoulder, Waist |
| Chest Connection Type | Pass-Through |
| Material | Polyester Web |
| Manufacturers Part Number | 7100232004 |
| Leg Strap Buckle | Tongue |
| Chest Strap Buckle | Pass-Through |
| Brand | 3M DBI-SALA |
| Type | Positioning Harness |
| Belt | Yes |
| Color | Yellow |
| Series | Delta No-Tangle |
| Front D-Ring | No |
| D-Ring Material | Steel |
| Style | Vest |
| Leg Connection Type | Tongue Buckle |
| Back D-Ring | Yes |
| D-Ring | Back, Side |
| Description | Delta Construction Style Positioning Harness |
| Arc-Flash Rated Harness | Yes |
| Torso Adjustment | Revolver |
Compliance & Certifications
| Certifications | ANSI and OSHA |