Harrington CF hand chain hoists give you a practical alternative thanks to an economical design using fewer parts for trouble-free service. Outstanding durability is due to a die-cast aluminum body and high-strength, heat-treated main pinion shaft and load gear. Pre-lubricated ball bearings, precision machined gears, and Weston-style load brake make lifting smooth and easy while allowing long service and low maintenance. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity, in accordance with ASME B30.16 requirements.
CF Hand Chain Hoist - 1-1/2 Ton, 15' Lift
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 3000 lbs |
| Weight | 40 lbs |
| Head Room | 17-5/16 in |
| Lift | 15 ft |
Product Details
| Assembly Required | No |
| Type | Standard Chain Hoist |
| Material | Steel & Die-Cast Aluminum |
| Color | Yellow |
| Series | CF |
| Manufacturers Part Number | CF015-15 |
| Brand | Harrington |
Related Products
JET® L-100 Series Hand Chain Hoist was designed with all steel construction and ensures integrates safety, durability and innovation enabling it to operate in the most demanding industrial environments. Safety features such as the slip clutch style overload protection that prevents the hoist from lifting damaging loads beyond its rated capacity. The JET® exclusive innovation showcased in the patented fused brake system reduces maintenance costs and limits downtime. JET® is so confident in the durability of the fused brake design we back it with an industry leading lifetime replacement ...
The Spark Resistant Chain Hoist with a 5 T capacity offers explosion-proof protection for use in hazardous environments. Conforming to EU standards ATEX94/9/EC and the Machinery Directive 2006/42/EC, this hoist achieves an explosion-proof level of EX II2 GD c IIIC T135°C. It is designed for safe operation in Zone 1 & 2 (gas) and Zone 21 & 22 (dust) atmospheres, providing reliable performance in demanding conditions. Coated Carbon Steel, Stainless Steel Hand Chain.
Additional features and benefits include: Standard Load Limiter - For simple, automatic overload protection. Braking Power - Weston-style braking system provides reliable positive load control. Powder Coated Finish - For corrosion protection. Heat Treated Steel Gearing - All internal gears and pinions are heat treated steel for high strength and long life. Chain Guide and Stripper - Assures load chain alignment. Precision 4-Pocket Liftwheel - Fully machined for better chain fit and reduced wear allowing for accurate movement of the load chain. Hardened Steel Chain - Alloy steel load chain ...
Designed for easy operation and installation, Harrington's® MRQ Series dual speed motorized trolley paired with our EQ Series three-phase dual speed electric chain hoists are the answer for lifting and moving material in medium- and heavy-duty industrial applications. Both hoist and trolley are dual speed via VDF so you can fine tune speed to meet your needs. Features: Pull-Rotor Motor Brake: Extremely durable and reliable, this advanced design contains no brake coil to fail like conventional disc brakes External Motor Fan: Functions to quickly eliminate resistor, motor and brake heat. ...
Featuring a 1 T capacity, the Spark Resistant Chain Hoist is designed to be explosion-proof, making it ideal for environments with explosive hazards. It complies with EU standards ATEX94/9/EC and the Machinery Directive 2006/42/EC, achieving an explosion-proof level of EX II2 GD c IIIC T135°C. This hoist is suitable for use in Zone 1 & 2 (gas) and Zone 21 & 22 (dust), providing safe and dependable performance in critical applications. Coated Carbon Steel, Stainless Steel Hand Chain