Harrington CF hand chain hoists give you a practical alternative thanks to an economical design using fewer parts for trouble-free service. Outstanding durability is due to a die-cast aluminum body and high-strength, heat-treated main pinion shaft and load gear. Pre-lubricated ball bearings, precision machined gears, and Weston-style load brake make lifting smooth and easy while allowing long service and low maintenance. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity, in accordance with ASME B30.16 requirements.
CF Hand Chain Hoist - 3 Ton, 20' Lift
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 6000 lbs |
| Weight | 62 lbs |
| Head Room | 23-3/16 in |
| Lift | 20 ft |
Product Details
| Assembly Required | No |
| Type | Double Chain Hoist |
| Material | Steel & Die-Cast Aluminum |
| Color | Yellow |
| Series | CF |
| Manufacturers Part Number | CF030-20 |
| Brand | Harrington |
Related Products
Harrington® CB hand chain hoists combine a rugged exterior shell with machined interior components to handle your most demanding lifting operations. An efficient drive train minimizes manual effort, while double enclosed brake cover, standard slip clutch, and double pawl springs enhance performance and reliability. Features: Experience exceptional durability thanks to all-steel construction featuring rugged gear case enclosure and handwheel cover Enjoy increased lifting height thanks to low headroom Compact design results in lightweight and easy portability Minimize manual effort thanks ...
Harrington's CX mini hand chain hoist is the worlds smallest industrial hoist. This uniquely compact and lightweight hoist is the perfect choice for jobs with light loads in high or difficult to reach places such as duct installation, plumbing and heating, as well as general maintenance and repair. Features include aluminum body with steel frame, load limiter to prevent the hoist from being used to lift damaging loads, grade 100 nickel plated load chain and durable stainless steel hand chain. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity ...
The Premium Chain Hoist designed for a 20 T capacity offers industry-leading safety with Standard Overload Protection, set at approximately 150% of the rated load. Designed for both lifting and pulling, it features double reduction gearing for minimal effort, a unique hand wheel design for smooth chain operation from any angle, and durable all-steel construction for long-lasting performance. Material: Carbon Steel, Zinc Plated Chain
JET® S90 Series Hand Chain Hoists were designed with all steel construction and ensure reliability and durability to perform in light-duty industrial applications. Easily maintained and serviced, the JET® S90 is available in capacities from 1/2 ton to 10 ton and standard lifts of 10, 15, 20, and 30 feet (custom lifts available). The JET® S90 is the ideal contractor grade hoist. Features: Grade 80 black oxide coated load chain for added durability Heat Treated Load Plates Industrial rated alloy steel hooks rotate 360 degrees for easy rigging and slowly stretch to indicate an overload ...
The CM Hurricane 360 Mini is the smallest hand chain hoist on the market with full 360-degree rotation for multi-angle applications, allowing the operator to lift from virtually any position. Designed for versatility and easy installation, the Hurricane Mini is essential for service technicians, construction workers, or any low-capacity on-the-job lift. BENEFITS & FEATURES: The CM Hurricane 360 Mini is the smallest hand chain hoist on the market with full 360-degree rotation, providing flexibility and versatility for narrow or challenging applications. Small and lightweight, the Hurricane ...