Harrington's CX mini hand chain hoist is the worlds smallest industrial hoist. This uniquely compact and lightweight hoist is the perfect choice for jobs with light loads in high or difficult to reach places such as duct installation, plumbing and heating, as well as general maintenance and repair. Features include aluminum body with steel frame, load limiter to prevent the hoist from being used to lift damaging loads, grade 100 nickel plated load chain and durable stainless steel hand chain. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity in accordance with ASME B30.16 requirements.
CX Mini Hand Chain Hoist - 1/4 Ton, 20' Lift
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 500 lbs |
| Weight | 10 lbs |
| Head Room | 8-1/2 in |
| Lift | 20 ft |
Product Details
| Assembly Required | Yes |
| Type | Standard Chain Hoist |
| Material | Steel & Aluminum |
| Color | Silver |
| Series | CX |
| Manufacturers Part Number | CX003-20 |
| Brand | Harrington |
Related Products
CM Hurricane 360° Hand Chain Hoist, 5 Ton, 20 Ft. Lift Additional features and benefits include: Standard Load Limiter - For simple, automatic overload protection. Braking Power - Weston-style braking system provides reliable positive load control. Powder Coated Finish - For corrosion protection. Heat Treated Steel Gearing - All internal gears and pinions are heat treated steel for high strength and long life. Chain Guide and Stripper - Assures load chain alignment. Precision 4-Pocket Liftwheel - Fully machined for better chain fit and reduced wear allowing for accurate movement of ...
The NER dual speed series of electric chain hoists from Harrington incorporate an under the cover variable frequency drive giving the hoist amazing load control and field adjustable two speeds with up to a 12:1 speed ratio. Features include "The Guardian": Smart Brake Technology, a current driven electromagnetic brake that does not release unless the motor is energized, Grade 80 nickel plated load chain, variable frequency drive allowing speed adjustability and integral count hour functionality which records and displays the number of lowering starts and hoist on time, 5 pocket load ...
JET® S90 Series Hand Chain Hoists were designed with all steel construction and ensure reliability and durability to perform in light-duty industrial applications. Easily maintained and serviced, the JET® S90 is available in capacities from 1/2 ton to 10 ton and standard lifts of 10, 15, 20, and 30 feet (custom lifts available). The JET® S90 is the ideal contractor grade hoist. Features: Grade 80 black oxide coated load chain for added durability Heat Treated Load Plates Industrial rated alloy steel hooks rotate 360 degrees for easy rigging and slowly stretch to indicate an overload ...
2000 Lbs. Capacity Manual Chain Hoist for Shop Crane™ Overhead Bridge Cranes Pair your Shop Crane with a hoist to assist lifting. The Shop Crane Manual Chain Hoist is a convenient, economical solution for lifting that does not require power and comes with a standard hoist trolley. Our 1 ton capacity chain hoist will lift your load up to 10 ft. high on the dependable, hardened steel grade-80 chains. For positive load control when lifting or spotting, this chain hoist comes with a mechanical load brake. Includes a 90 day warranty.
Additional features and benefits include: Standard Load Limiter - For simple, automatic overload protection. Braking Power - Weston-style braking system provides reliable positive load control. Powder Coated Finish - For corrosion protection. Heat Treated Steel Gearing - All internal gears and pinions are heat treated steel for high strength and long life. Chain Guide and Stripper - Assures load chain alignment. Precision 4-Pocket Liftwheel - Fully machined for better chain fit and reduced wear allowing for accurate movement of the load chain. Hardened Steel Chain - Alloy steel load chain ...