The LB Series of lever hoists offers a low headroom, compact design that is perfect in tight quarters. LB is recommended for use in heavy-duty construction work, mining, manufacturing, shipbuilding and day-to-day maintenance and repair. Features include all-steel construction, totally enclosed brake with two moisture-resistant brake pads, patented spring-loaded freewheel mechanism that safeguards against accidental freewheeling under load and Grade 100 nickel plated load chain. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity, in accordance with ASME B30.21 requirements.
LB Lever Hoist - 1 Ton, 20 foot lift
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 2000 lbs |
| Weight | 13 lbs |
| Head Room | 11-13/16 in |
| Lift | 20 ft |
| Handle Length | 9-5/8 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Chain Hoist |
| Material | Steel |
| Color | Yellow |
| Series | LB |
| Manufacturers Part Number | LB010-20 |
| Brand | Harrington |
Related Products
The Industrial Lever Hoist with a 0.25 T capacity is designed for robust performance and durability. It features a grade 80 zinc-plated load chain and forged alloy steel hooks to withstand tough conditions. With all-steel construction and a fully enclosed gearing system, this hoist ensures dependable operation. The Weston-style brake system and minimal load-lifting effort enhance safety and efficiency, making it suitable for various industrial tasks.
The LB Series of lever hoists offers a low headroom, compact design that is perfect for use in tight quarters. Regarded as the best lever hoist in the industry, our LB is recommended for use in heavy-duty construction work, mining, manufacturing, shipbuilding and day-to-day maintenance and repair. Features: Rugged, all-steel construction that actually weighs less than comparable aluminum models Get positive braking action with Weston-style load brake incorporating two moisture-resistant brake pads with four braking surfaces. Includes two brake pawls for additional reliability Enjoy ...
CM® Columbus McKinnon Bandit Ratchet Lever Hoist 6 Ton Cap. 20' Lift The CM Bandit is our lightest and most compact. Its portable design, easy free chaining, and 360 degree rotating handle makes it one of the most versatile hoists on the market today. Features: The world's first HMI-certified ratchet lever hoist with RFID technology Rugged, yet lightweight, design and construction can be easily transported and used in even the most confining spaces Easy free chaining feature allows for quick take up and positioning of slack chain. Designed not to accidently free chain while under load ...
CM Series 653 Lever Hoist, 3/4 Ton Cap., 20 Ft. Lift The CM Series 653 Lever Operated Hoist features a short handle and minimal lever pull effort combined with high quality, rugged steel for close quarter pulling, stretching, and hoisting applications. This lever hoist is ideal for a wide array of applications in construction, industrial and plant operations. Features: Impact resistant, stamped steel frame, gear case and cover for durability and light weight. Powder coated finish for added corrosion protection. Hardened steel load sharing gears. Double pawl arrangement for assured load ...
Raise the bar on lightweight durability with our JLA Compact Lever Hoist. Safety is also at the forefront, backed by an auto-engage clutch that allows for easy load chain adjustment while protecting against accidental freewheeling under load. Perfect for your normal, everyday applications, but the JLA series also expands your capabilities with its compact body small enough to fit in your lunchbox, allowing you to get into tight areas where larger body hoists could not. All of this, plus a JET® Assurance Lifetime Guarantee. Features: Compact and lighter than any lever hoist on the market ...