The LB Series of lever hoists offers a low headroom, compact design that is perfect in tight quarters. LB is recommended for use in heavy-duty construction work, mining, manufacturing, shipbuilding and day-to-day maintenance and repair. Features include all-steel construction, totally enclosed brake with two moisture-resistant brake pads, patented spring-loaded freewheel mechanism that safeguards against accidental freewheeling under load and Grade 100 nickel plated load chain. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity, in accordance with ASME B30.21 requirements.
LB Lever Hoist - 2-3/4 ton, 15 foot lift
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 5500 lbs |
| Weight | 25 lbs |
| Head Room | 14-13/16 in |
| Lift | 15 ft |
| Handle Length | 10-3/8 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Chain Hoist |
| Material | Steel |
| Color | Yellow |
| Series | LB |
| Manufacturers Part Number | LB028-15 |
| Brand | Harrington |
Related Products
CM Series 653 Lever Hoist, 1-1/2 Ton Cap., 5 Ft. Lift The CM Series 653 Lever Operated Hoist features a short handle and minimal lever pull effort combined with high quality, rugged steel for close quarter pulling, stretching, and hoisting applications. This lever hoist is ideal for a wide array of applications in construction, industrial and plant operations. Features: Impact resistant, stamped steel frame, gear case and cover for durability and light weight. Powder coated finish for added corrosion protection. Hardened steel load sharing gears. Double pawl arrangement for assured load ...
The OZ Lifting Products® Dyno-Hoist® provides an accurate and reliable reading of the weight of the load being lifted and displays "OVER" when you have reached 126% rated capacity of the hoist. The integrated dynamometer can display the load weight in kg or lbs. and runs on standard AA batteries with a run time of 150 hours. When not in use the battery energy saving system turns off the load cell. This scale is used for weighing loads not for trade. Features: All-steel construction Steel handle with rubber grip Zinc plated load chain Forged alloy steel hooks Fully-enclosed gearing ...
Raise the bar on lightweight durability with our JLA Compact Lever Hoist. Safety is also at the forefront, backed by an auto-engage clutch that allows for easy load chain adjustment while protecting against accidental freewheeling under load. Perfect for your normal, everyday applications, but the JLA series also expands your capabilities with its compact body small enough to fit in your lunchbox, allowing you to get into tight areas where larger body hoists could not. All of this, plus a JET® Assurance Lifetime Guarantee. Features: Compact and lighter than any lever hoist on the market ...
CM® Tornado 360° Ratchet Lever Hoist 6 Ton Capacity 15' Lift Redefining lever-operated hoists, the CM® Tornado 360°™ features the revolutionary Sidewinder™ lever handle that allows for efficient operation in both lifting and pulling applications. Ergonomically designed for increased safety, the patent-pending CM Tornado 360° lets the operator to work up to 12 times faster and with as much as 30% less pull force than with conventional ratchet lever tools.
OZ Lifting Heavy Duty Economy Lever Hoist 3 Ton Capacity 10' Lift Heavy Duty Oz Economy -Lever Hoist Features and Benefits All steel construction Weatherproof twin pawl brake Industrial grey powder coating Fully enclosed gearing Individual test certificate Individual serial number Minimum head room Grade 80 alloy chain Ease of operation Forged alloy steel hooks The OZ Mechanical Chain Hoist is designed for commercial building sites, as well as various construction workplaces, such as warehousing, buildings, storage areas, and factories in general. The OZ Mechanical Chain Hoist is made ...