The LB Series of lever hoists offers a low headroom, compact design that is perfect in tight quarters. LB is recommended for use in heavy-duty construction work, mining, manufacturing, shipbuilding and day-to-day maintenance and repair. Features include all-steel construction, totally enclosed brake with two moisture-resistant brake pads, patented spring-loaded freewheel mechanism that safeguards against accidental freewheeling under load and Grade 100 nickel plated load chain. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity, in accordance with ASME B30.21 requirements.
LB Lever Hoist - 2 ton, 20 foot lift
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 4000 lbs |
| Weight | 25 lbs |
| Head Room | 14-13/16 in |
| Lift | 20 ft |
| Handle Length | 10-3/8 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Chain Hoist |
| Material | Steel |
| Color | Yellow |
| Series | LB |
| Manufacturers Part Number | LB020-20 |
| Brand | Harrington |
Related Products
The Industrial Lever Hoist with a 0.25 T capacity is designed for robust performance and durability. It features a grade 80 zinc-plated load chain and forged alloy steel hooks to withstand tough conditions. With all-steel construction and a fully enclosed gearing system, this hoist ensures dependable operation. The Weston-style brake system and minimal load-lifting effort enhance safety and efficiency, making it suitable for various industrial tasks.
CM® Columbus McKinnon Bandit Ratchet Lever Hoist 6 Ton Cap. 20' Lift The CM Bandit is our lightest and most compact. Its portable design, easy free chaining, and 360 degree rotating handle makes it one of the most versatile hoists on the market today. Features: The world's first HMI-certified ratchet lever hoist with RFID technology Rugged, yet lightweight, design and construction can be easily transported and used in even the most confining spaces Easy free chaining feature allows for quick take up and positioning of slack chain. Designed not to accidently free chain while under load ...
The CM Series 653 Lever Operated Hoist features a short handle and minimal lever pull effort combined with high quality, rugged steel for close quarter pulling, stretching, and hoisting applications. This lever hoist is ideal for a wide array of applications in construction, industrial and plant operations. Features: Impact resistant, stamped steel frame, gear case and cover for durability and light weight. Powder coated finish for added corrosion protection. Hardened steel load sharing gears. Double pawl arrangement for assured load control. Two chain guide rollers for positive chain ...
Harrington's LX mini puller is lightweight, compact and built to perform. It fits easily into a toolbox and will easily handle pulling and moving jobs in many applications including maintenance and construction. Features include extremely low pulling force for operation, durable die-cast aluminum body with steel frame, Weston-style brake that is totally enclosed to protect against dirt, dust and rain and grade 100, nickel plated load chain. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity in accordance with ASME B30.21 requirements.
CM Series 653 Lever Hoist, 3/4 Ton Cap., 20 Ft. Lift The CM Series 653 Lever Operated Hoist features a short handle and minimal lever pull effort combined with high quality, rugged steel for close quarter pulling, stretching, and hoisting applications. This lever hoist is ideal for a wide array of applications in construction, industrial and plant operations. Features: Impact resistant, stamped steel frame, gear case and cover for durability and light weight. Powder coated finish for added corrosion protection. Hardened steel load sharing gears. Double pawl arrangement for assured load ...