Haws® AXION®, 8336, MSR Corrosion-Resistant PVC Plastic Combo Drench Shower, Eye/Face Wash
Write a Review
|
Questions & Answers (0)
Product Description
Haws® Axion MSR Corrosion-Resistant PVC Plastic Combo Drench Shower, Eye/Face Wash
Model 8336 corrosion-resistant PVC plastic combination shower and eye/face wash shall include an AXION®MSR eye/face wash head shall feature inverted directional laminar flow which achieves Zero Vertical Velocity™ supplied by an integral 3.7 gpm flow control. Unit shall also include the AXION MSR hydrodynamic designed ABS plastic showerhead with 20 gpm flow control. The unit shall also include an ABS plastic 11" (27.9 cm) round bowl, stainless steel shower and eyewash ball valves equipped with stainless steel ball and stem, green epoxy finish, schedule 80 PVC 2 1/2" floor flange, schedule 80 PVC plastic vertical piping, universal sign, 1-1/4" IPS supply, and 1-1/2" slip waste.
Model 8336 corrosion-resistant PVC plastic combination shower and eye/face wash shall include an AXION®MSR eye/face wash head shall feature inverted directional laminar flow which achieves Zero Vertical Velocity™ supplied by an integral 3.7 gpm flow control. Unit shall also include the AXION MSR hydrodynamic designed ABS plastic showerhead with 20 gpm flow control. The unit shall also include an ABS plastic 11" (27.9 cm) round bowl, stainless steel shower and eyewash ball valves equipped with stainless steel ball and stem, green epoxy finish, schedule 80 PVC 2 1/2" floor flange, schedule 80 PVC plastic vertical piping, universal sign, 1-1/4" IPS supply, and 1-1/2" slip waste.
PRICE
$3,005.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 30 in |
| Height | 93 in |
| Bowl Diameter | 11 in |
| Inlet Size | 1-1/4 Pipe in |
| Shower Head Diameter | 10-5/8" |
Product Details
| Flow Rate | 23.7 GPM gal/min |
| Mounting Location | Floor Mounted |
| Material | ABS Plastic |
| Manufacturers Part Number | 8336 |
| Eyewash Flow Pressure | 30-90 psi |
| Bowl Color Family | Green |
| Brand | Haws |
| Type | Combination Emergency Shower & Eye/Face Wash |
| Shower Flow Rate | 20 GPM psi |
| Color | Green |
| Shower Head Material | ABS Plastic |
| Eyewash Flow Rate | 3.7 GPM gal/min |
| Series | AXION® |
| Eye/Face Wash Activator | Manual Hand Operation |
| Includes | Universal Identification Sign |
| Description | AXION® MSR Corrosion Resistant Shower and Eye/Face Wash |
| Bowl Material | ABS Plastic |
Compliance & Certifications
| ADA Compliant | No |
| ANSI Certification | Meets ANSI Z358.1-2014 |