Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bradley Corporation

Model # :T9FB2349875

MPN #: S19314SB

Bradley S19314SB Halo Eyewash, Stainless Steel Bowl & Shroud, Plastic Showerhead,1-1/4" Water Supply

Product Description
Combination Spintec Drench Shower with Halo Eyewash.Halo and Spintec provide the most consistent distribution of water and the most effective removal of contaminants.Halofeatures: universal activation, self draining spray head, and separate supply and waste. Free Standing Floor Mounting. Stainless Steel Bowl. Galvanized Steel Pipe with BradTect Safety Yellow Coating. Hand Activated. 1-1/4" NPT Water Supply. 1-1/4" Drain Fitting for Eye or Eye/Face Wash. ABS Plastic Showerhead. ABS Plastic Eye or Eye/Face Wash. Universal identification sign and inspection tag included. Complies with ANSI Standard Z358.1 when installed and used properly. Manufacturer's limited warranty.

PRICE
$1,369.20

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shower Head Diameter3-1/10"
Bowl Diameter13 in
Outlet Size1-1/4 NPT in
Inlet Size1-1/4 NPT in

Product Details

TypeCombination Unit
Shower Flow Rate22 gal/min
Shower Head MaterialABS Plastic
Eyewash Flow Rate5 gal/min
Eye/Face Wash Spray Heads2
Mounting LocationFloor
Shower Head Color FamilyYellow
Shower Head ActivationPull Rod
DescriptionHalo Eyewash, Stainless Steel Bowl & Shroud, Plastic Showerhead
Bowl MaterialStainless Steel
Manufacturers Part NumberS19314SB
Eyewash ActivationHand Activation
Bowl Color FamilySilver
BrandBradley Corporation

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo