Bradley S19314SPR Halo Eye-Face Wash, Stainless Bowl & Plastic Showerhead, Hand/Foot Operated
Write a Review
|
Questions & Answers (0)
Product Description
Combination Spintec Drench Shower with Halo Eye/Facewash.Halo and Spintec provide the most consistent distribution of water and the most effective removal of contaminants. Halo features: universal activation, self draining spray head, and separate supply and waste. Free Standing Floor Mounting. Stainless Steel Bowl. Galvanized Steel Pipe with BradTect Safety Yellow Coating. Hand Activated. 1-1/4" NPT Water Supply. 1-1/4" Drain Fitting for Eye or Eye/Face Wash. Stainless Steel Showerhead. ABS Plastic Eye or Eye/Face Wash. Universal identification sign and inspection tag included. Complies with ANSI Standard Z358.1 when installed and used properly. Manufacturer's limited warranty.
PRICE
$2,329.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shower Head Diameter | 3-1/10" |
| Bowl Diameter | 13 in |
| Outlet Size | 1-1/4 NPT in |
| Inlet Size | 1-1/4 NPT in |
Product Details
| Type | Combination Unit |
| Shower Flow Rate | 22 gal/min |
| Shower Head Material | Stainless Steel |
| Eyewash Flow Rate | 5 gal/min |
| Eye/Face Wash Spray Heads | 2 |
| Mounting Location | Floor |
| Shower Head Color Family | Stainless Steel |
| Shower Head Activation | Pull Rod |
| Description | Halo Eye-Face Wash, Stainless Bowl & Plastic Showerhead, Hand/Foot Operated |
| Bowl Material | Stainless Steel |
| Manufacturers Part Number | S19314SPR |
| Eyewash Activation | Hand and Foot Activation |
| Bowl Color Family | Silver |
| Brand | Bradley Corporation |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | No |