Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Haws

Model # :WBB549140

MPN #: 8905

Haws® AXION® MSR, 8905, Wall Mount Eyewash Station Drench Hose

Product Description
Haws® Axion MSR™ Wall Mount Eyewash Station Drench Hose

Model 8905 wall-mounted eye/face wash and body spray with AXION®MSR eye/face wash head which features an inverted directional laminar flow for Zero Vertical Velocity™ supplied by an integral 3.7 gpm flow control, chrome plated brass stay-open squeeze lever valve, 12-foot (365.8 cm) yellow recoil hose with chrome-plated swivel fitting at one end, universal sign, and 1/2" NPT inlet. In order to comply with state codes the use of a vacuum breaker is required with all hand held eye/face wash body spray units (Haws offers model SP212).

PRICE
$695.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width11 in
Height15 in
Head Diameter3-1/4 in
Inlet Size1/2 NPT in

Product Details

Flow Rate6.25 gal/min
TypeEyewash Station Drench Hose
Eyewash Handle MaterialChrome Plated Brass
ColorYellow
SeriesAXION®
Pressure200 PSI psi
Number of Heads1
Mounting LocationWall Mount
Valve TypeChrome Plated Brass Stay Open
DescriptionHaws® Laboratory Units, Model 8905
Manufacturers Part Number8905
Fitting MaterialChrome Plated Brass Swivel
Eyewash ActivationSqueeze Handle
BrandHaws

Compliance & Certifications

ANSI CertificationANSI Z358.1
ADA CompliantNo